Shop All Shipping Cartons
Zoro Select
Telescoping Inner Boxes, 12" x 12" x 48", Kraft, 15/Bundle
Mfr # 55VL36
Zoro # G6462182
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Color Kraft
- Wall Type Single Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VL36
- Zoro # G6462182
- UPC # 841436087469
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Height | 48 in |
Outside Height | 48 5/8 in |
Outside Width | 12 3/8 in |
Outside Length | 12 3/8 in |
Details
Item | Shipping Box Top |
Color | Kraft |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Board Test | 32 ECT |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Closure Style | HSC |
Description
Shipping Box Top, Box Style Telescopic, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 48 in, 12x12x48 in Inside LxWxH, 32 ECT, HSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 48 5/8 in, 12 3/8x12 3/8x48 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Red Laser Pointer (RLP006)
- QUALITY RESOURCE GROUP Stadium Cup, Safety is for Life, PK10 (24GSCSL)
- TESTORS Metallic Silver Hobby Paint 0.25 oz (1146C3)
- ZORO SELECT Foam Roll, Perforated, 72 in. W, 550 ft. L (36DY86)
- ZORO SELECT Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 20/Bundle (55VL54)
- ZORO SELECT Telescoping Inner Boxes, 4" x 4" x 48", Kraft, 25/Bundle (55VL48)
- ZORO SELECT Telescoping Inner Boxes, 10" x 10" x 48", Kraft, 20/Bundle (55VL34)
- ZORO SELECT Long Corrugated Boxes, 24" x 6" x 6", Kraft, 25/Bundle (11R248)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 20" x 12", Kraft, 15/Bundle (49J994)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 7", Kraft, 25/Bundle (11R318)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 6", White, 50/Bundle (M1066)
- Zoro Select Shipping Cartons