Shop All Lab Mixing Accessories
Zoro Select
Telescopic Jar Sampler, 7 to 24 Ft
Mfr # 7324
Zoro # G4222407
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Poles, Polypropylene Head
- Range 7 to 24 ft
- Features Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Chemical-Resistant Head
- Product Type Telescopic Sampler
- Head Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7324
- Zoro # G4222407
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Maximum Handle Length | 24 ft |
Minimum Handle Length | 7 ft |
Details
Material | Aluminum Poles, Polypropylene Head |
Item | Telescopic Sampler |
Range | 7 to 24 ft |
Features | Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Chemical-Resistant Head |
Product Type | Telescopic Sampler |
Head Material | Polypropylene |
Pre-Cleaned | None |
Shaft Material | Aluminum |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | No |
Description
Telescopic Sampler, Head Material Polypropylene, Product Type Telescopic Sampler, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 7 ft, Maximum Handle Length 24 ft, Sterilization Method Not Applicable, Autoclavable No, Features Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Chemical-Resistant Head, Standards Not Applicable, Includes Not Applicable, Shaft Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- LAMOTTE Water Test Ed Kit, Coliform Bacteria (5850)
- RPI UREA (Carbamide), 500g (U20225-500.0)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- ZORO SELECT Replacement Jar, Glass, 32 oz, PK12 (5305-32)
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- Zoro Select Lab Mixing & Blending