Shop All Lab Dippers & Ladles
Zoro Select
Telescopic Dipper, Polypropylene, 7-24 Ft
Mfr # 5324
Zoro # G4172901
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Range 7 to 24 ft
- Pre-Cleaned None
- Product Type Telescopic Dipper
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5324
- Zoro # G4172901
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Minimum Handle Length | 7 ft |
Maximum Handle Length | 24 ft |
Details
Material | Aluminum |
Range | 7 to 24 ft |
Item | Dipper Ladle |
Pre-Cleaned | None |
Product Type | Telescopic Dipper |
Sterile/Non-Sterile | Non-Sterile |
Shaft Material | Aluminum |
Autoclavable | No |
Capacity - Metric | 600 mL |
Capacity - Imperial | 20 3/16 fl oz |
Features | Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations |
Description
Dipper Ladle, Product Type Telescopic Dipper, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Minimum Handle Length 7 ft, Maximum Handle Length 24 ft, Sterilization Method Not Applicable, Autoclavable No, Features Provides the Reach for Sampling Spillways, Rivers, Manholes and Many Other Hard to Reach Locations, Standards Not Applicable, Includes Not Applicable, Shaft Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- LOVIBOND Phosphate # 2 LR Tablets (513050BT)
- S.U.R. & R. AUTO PARTS Filter Removal Cup (FC5)
- NATIONAL HARDWARE Frctn Lid Sprt L/R Brass (N208-637)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 3 Ft L (5390-3)
- ZORO SELECT Graduated Dipper, 500 ml, 6 Ft Handle (3KWF9)
- ZORO SELECT Swivel Dipper Ladle, Polypropylene, PK10 (5328.)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0003)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK10 (5326)
- ZORO SELECT Clear Dippas, 100mL, PK100 (507054-0100)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0005)
- Zoro Select Lab Utensils