Shop All Pool Cleaners
Zoro Select
Telescope Pole, Alum., 6 ft. to 13 ft.
Mfr # 2ZTW4
Zoro # G2445344
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 1/2 ft
- Diameter 1 1/4 in
- Housing Material Aluminum
- Color/Finish Silver
- Handle Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZTW4
- Zoro # G2445344
- UPC # 190735458549
- Country of Origin China
- Category Pool Cleaners
Dimensions
Length | 12 1/2 ft |
Diameter | 1 1/4 in |
Hole Diameter | 1 1/4 in |
Overall Length | 26 1/4 ft |
Overall Width | 1 1/4 in |
Overall Diameter | 1 1/4 in |
Details
Item | Telescope Pole |
Housing Material | Aluminum |
Color/Finish | Silver |
Handle | Rubber |
Accessory Type | Telescope Pole |
Product Type | Telescoping Pole |
Material | Aluminum, Rubber |
Color | Silver |
Description
Telescope Pole, Product Type Telescoping Pole, Overall Length 26 1/4 ft, Overall Width 1 1/4 in, Color Silver, Material Aluminum, Rubber, Overall Height Not Applicable, Overall Diameter 1 1/4 in, Hole Diameter 1 1/4 in, For Use With Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPIC REPELLENTS 8 lb. Cat Scram Professional Repellent (5508)
- E-Z-GO Golf Car Solenoid, 36V for TXT (27855G01)
- BRIGGS & STRATTON Bearing, Bronze Flange (5021098SM)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, Black (3640)
- ZORO SELECT Flexible Vacuum Hose, 1 1/2 In X 36 Ft (2ZTW6)
- ZORO SELECT Algae Brush, SS, 18 In L (2ZTY4)
- ZORO SELECT Floor Drain Pad, 12 In. L (2ZTV8)
- ZORO SELECT Ultra Light Leaf Rake, 17 1/2 In L (2ZTW3)
- ZORO SELECT Algae Brush, SS, 9 In L (2ZTX9)
- ZORO SELECT Hand Skimmer and Leaf Rake, 14 1/4 In L (2ZTW1)
- GECKO ALLIANCE Gecko Alliance 542-9600B Waterway Skimmer Venturi Basket (WW5429600B)
- Zoro Select Pool Cleaners