Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, .500" ID x .579" OD x 25 Ft. L
Mfr # ZUSA-HT-1255
Zoro # G4425969
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 1/2 in
- Outside Dia. 579/1000 in
- Wall Thickness 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1255
- Zoro # G4425969
- UPC # 193005141547
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 579/1000 in |
Tube Length | 25 ft |
Tube Bend Radius | 12 in |
Overall Length | 25 ft |
Outside Diameter | 9/16 in |
Inside Diameter | 1/2 in |
Bend Radius | 12 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 65 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 9/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- MOEN Vacuum Breaker Kit (176415)
- WATTS Watts 3/4" LF8C Vacuum Breaker (792087)
- BLACK SWAN Closet Bolts-Brass Plated-Bulk5/16X2-1/4 (12120)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- ZORO SELECT Tubing, PTFE, 5/8" I.D., 3/4" O.D. (ZUSA-HT-3431)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 2 Ft. L (ZUSA-HT-1608)
- ZORO SELECT Teflon PTFE Tubing, .066" ID x .090" OD x 10 Ft. L (ZUSA-HT-1257)
- ZORO SELECT Black Conductive Tube (T1170-10-10FJSS-10FJSS-24)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 5 Ft. L (ZUSA-HT-1590)
- PARKER Tubing, 3/8" Inside Dia., 25 ft. Tube L (81914/1-1004-0TC)
- Zoro Select PTFE Tubing