Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, .500" ID x .579" OD x 100 Ft. L
Mfr # ZUSA-HT-1239
Zoro # G4425838
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Teflon PTFE
- Inside Dia. 1/2 in
- Outside Dia. 579/1000 in
- Wall Thickness 0.039 in
- Max. Pressure 65 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1239
- Zoro # G4425838
- UPC # 193005141363
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 579/1000 in |
Tube Length | 100 ft |
Tube Bend Radius | 12 in |
Outside Diameter | 9/16 in |
Inside Diameter | 1/2 in |
Overall Length | 100 ft |
Bend Radius | 12 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 65 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 9/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Valve Trim-Cross (TS14423-3-2MB)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80, Wall Thickness: 1/8 in (40501)
- ZORO SELECT 1/4" FNPT Brass Mini Ball Valve Inline (G-FMFP-25)
- SLOAN Sensor Assembly (EL3500A)
- ZORO SELECT Tubing, PTFE, 0.252 in ID, 0.319 in OD (ZUSA-HT-1853)
- ZORO SELECT PTFE Tubing, White, 140 psi, 1 ft (ZUSA-HT-4261)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-694)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-673)
- ZORO SELECT Teflon PTFE Tubing, .252" ID x .319" OD x 100 Ft. L (ZUSA-HT-1237)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- PARKER Tubing, 7/16" Inside Dia., 25 ft. Tube L (81914/1-1005-0TC)
- Zoro Select Tubing