Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 2 Ft. L
Mfr # ZUSA-HT-1608
Zoro # G4425716
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1608
- Zoro # G4425716
- UPC # 193005145460
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 2 ft |
Tube Bend Radius | 2 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Overall Length | 2 ft |
Bend Radius | 2 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/2 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXI HINGE 10" Cast Iron Wafer Check Valve (H10-518-4320)
- DIXON Cam and Groove Envelope Gasket, 1-1/2 in Nominal, PTFE, Domestic (150-G-TF)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-3)
- ZURN Auto Control Valve, 2 in. Pipe, Flanged (2-ZW209)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1587)
- ZORO SELECT Teflon PTFE Tubing, 3/16" ID x 5/16" OD x 5 Ft. L (ZUSA-HT-1589)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-673)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-678)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-694)
- ZORO SELECT PTFE Tubing (ZUSA-HT-7050)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 50 ft Length (30TFET50)
- Zoro Select PTFE Tubing