Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 100 Ft. L
Mfr # ZUSA-HT-648
Zoro # G4425497
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Teflon PTFE
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
- Max. Pressure 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-648
- Zoro # G4425497
- UPC # 193005153359
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 in |
Inside Diameter | 3/8 in |
Overall Length | 100 ft |
Outside Diameter | 1/2 in |
Bend Radius | 2 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PEX Tubing, Orange, 1/2 in, 300 ft, 80 psi (Q3PAP300X)
- ZORO SELECT Towel Bar, Chrome Finish, Bar 24" L (16242)
- KOHLER Centerset Faucet Valve, Replacement (GP1152350)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G200)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-673)
- ZORO SELECT Tubing, PTFE, 3/4" I.D., 7/8" O.D. (ZUSA-HT-3432)
- ZORO SELECT Tubing, PTFE, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3367)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 2 Ft. L (ZUSA-HT-1608)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 1/4" O.D. (ZUSA-HT-660)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-694)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 3.000 ID X 3.500 OD X 12.000 [Each] (TFLS5003.000X3.500X12.000)
- Zoro Select Tubing