Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, .189" ID x .256" OD x 25 Ft. L
Mfr # ZUSA-HT-1252
Zoro # G4426005
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Teflon PTFE
- Inside Dia. 189/1000 in
- Outside Dia. 32/125 in
- Wall Thickness 0.033 in
- Max. Pressure 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1252
- Zoro # G4426005
- UPC # 193005141516
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 189/1000 in |
Outside Dia. | 32/125 in |
Tube Length | 25 ft |
Tube Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Overall Length | 25 ft |
Inside Diameter | 3/16 in |
Bend Radius | 1 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- ZORO SELECT 1-1/4" x 1/8" FNPT SS Reducing Coupling (4381032350)
- JONES STEPHENS PVC, Dishwasher, Tailpiece, SJ, 1-1/2x 8x1/2 (P37012)
- PARKER Hollow Hex Plug, Steel, 1/2 in, MNPT (1/2 HHP-S)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- ZORO SELECT PTFE Tubing (ZUSA-HT-7050)
- ZORO SELECT Black Conductive Tube (T1170-10-10FJSS-10FJSS-24)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 5 Ft. L (ZUSA-HT-1590)
- ZORO SELECT Teflon PTFE Tubing, .066" ID x .090" OD x 10 Ft. L (ZUSA-HT-1257)
- PARKER Tubing, 3/8" Inside Dia., 25 ft. Tube L (81914/1-1004-0TC)
- Zoro Select Tubing