Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 5 Ft. L
Mfr # ZUSA-HT-1588
Zoro # G4425655
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Teflon PTFE
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.625 in
- Max. Pressure 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1588
- Zoro # G4425655
- UPC # 193005145231
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 5 ft |
Tube Bend Radius | 1 in |
Inside Diameter | 1/8 in |
Overall Length | 5 ft |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Vacuum Breaker 1/2In (892-ABRCF)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010822-S)
- MOEN Handle Kit, 148820 (148820)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x FNPT (9838-212)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1603)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 1/4" O.D. (ZUSA-HT-660)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-689)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 2 Ft. L (ZUSA-HT-1606)
- ZORO SELECT Tubing, PTFE, 0.252 in ID, 0.319 in OD (ZUSA-HT-1853)
- ZORO SELECT Teflon PTFE Tubing, 3/16" ID x 5/16" OD x 5 Ft. L (ZUSA-HT-1589)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0500062-NT-50)
- Zoro Select Tubing