Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 2 Ft. L
Mfr # ZUSA-HT-1606
Zoro # G4425603
original price:
$21.49
5% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Teflon PTFE
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
- Max. Pressure 190 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1606
- Zoro # G4425603
- UPC # 193005145446
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 2 ft |
Tube Bend Radius | 1 in |
Outside Diameter | 3/8 in |
Overall Length | 2 ft |
Inside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Filter Replacement Cartridge for VivaSpring Showerhead (FF-15)
- KOHLER Soap Dispenser (1259243-VS)
- KOHLER Assy, Escutcheon (1081347-BL)
- EVERPURE Quick Connect Filter, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H (EV910825-75)
- ZORO SELECT PTFE Tubing (ZUSA-HT-5052)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- ZORO SELECT Tubing, PTFE, 0.189 in ID, 0.256 in OD (ZUSA-HT-1844)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 25 Ft. L (ZUSA-HT-676)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 25 Ft. L (ZUSA-HT-1252)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-678)
- Zoro Select Tubing