Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 10 Ft. L
Mfr # ZUSA-HT-698
Zoro # G4425673
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 65
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-698
- Zoro # G4425673
- UPC # 193005153908
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 3 in |
Outside Diameter | 5/8 in |
Overall Length | 10 ft |
Inside Diameter | 1/2 in |
Bend Radius | 3 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Piston Spring Check Valve (CHK BRS 615-6F6F-F)
- ANVIL 1/2 Black Malleable Coupling, Lead Free, 150 PSI (0810080218)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- ZSI Tube Clamp, Single, 3/4" Clamping Od (265023)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 5 Ft. L (ZUSA-HT-1590)
- ZORO SELECT Tubing, PTFE, 3/4" I.D., 7/8" O.D. (ZUSA-HT-3432)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1592)
- ZORO SELECT PTFE Tubing (ZUSA-HT-7050)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1603)
- ZORO SELECT Tubing, PTFE, 0.189 in ID, 0.256 in OD (ZUSA-HT-1844)
- PARKER Tubing, 10mm ID, PTFE, Natural, 25 ft (201-1200100-NT-25)
- Zoro Select PTFE Tubing