Shop All PTFE Tubing
Zoro Select
Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 10 Ft. L
Mfr # ZUSA-HT-689
Zoro # G4425488
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Teflon PTFE
- Inside Dia. 1/16 in
- Outside Dia. 1/8 in
- Wall Thickness 0.031 in
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-689
- Zoro # G4425488
- UPC # 193005153809
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 1/2 in |
Overall Length | 10 ft |
Inside Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Bend Radius | 1/2 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 1" (83784)
- ADVANCE TABCO Basket Drain (K-6)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H220)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003720)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 25 Ft. L (ZUSA-HT-676)
- ZORO SELECT PTFE Tubing (ZUSA-HT-5052)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- ZORO SELECT Teflon PTFE Tubing, .252" ID x .319" OD x 100 Ft. L (ZUSA-HT-1237)
- ZORO SELECT PTFE Tubing, White, 140 psi, 1 ft (ZUSA-HT-4282)
- ZORO SELECT Tubing, PTFE, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3367)
- PARKER Tubing, 39/64" Inside Dia., 25 ft. Tube L (81914/1-1007-0TC)
- Zoro Select PTFE Tubing