Shop All Carbon Steel Pipe Fittings
Zoro Select
Tee, Low Temp Steel, FSW, 1-1/2in.
Mfr # 3001300271
Zoro # G8015366
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3001300271
- Zoro # G8015366
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side C Outside Diameter | 2 1/2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Tee, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 18" Towel Bar (72567-2BZ)
- PLUMB PAK FAUCET SPLY LNE VNY 36"" (PP23863)
- WEATHERHEAD CROSS, COMPRESSION (7955X06X06X06X06)
- ASI GLOBAL PARTITIONS Zamac Door Pull Use W/Plastic Partition (40-8511704)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- ZORO SELECT Straight Tee, Carbon Steel, 2360 psi (050-020-000)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-022-000)
- ZORO SELECT Bushing, Carbon Steel, 150, FNPT x MNPT (5RLE4)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2806 psi (010-012-000)
- Zoro Select Fittings