Shop All Hose Barb Fittings
Zoro Select
Tee, Low Lead Brass, 1000 psi
Mfr # 707024-06
Zoro # G1818455
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 3/8 in
- Tube Fitting Material Low Lead Brass
- Fitting Size 3/8 in x 3/8 in
- Barb Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707024-06
- Zoro # G1818455
- Country of Origin China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Barb Size | 3/8 in |
Tube Size | 3/8" |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Tee, Fitting Material Brass x Brass, Vacuum Rating Not Rated, No Knurl, Barb Size 3/8 in, Hose Fitting A Gender Barb, Hose Fitting B Gender Barb, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Type N/A, 3/8 in x 3/8 in, Male x Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Adjustable Hose Stop for 1/2" Rubber, PVC, and Poly Hoses (98458-IND)
- CONTINENTAL CONTITECH A38 Wrapped V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (A38)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-LB-RS)
- DAYTON Gearbelt, H, 48 Teeth, Length 24.0 In (1DHR8)
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb (HB038SS)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi, Tube Size: 1/4" (707024-04)
- ZORO SELECT 1-1/4" Barbed x MNPT 316 SS Hose Barb (HB125SS)
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb (HB075-100SS)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025SS)
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-075SS)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", NPT (STC3035)
- Zoro Select Hose Barb Fittings