Shop All Corrugated Tubing & Fittings
Zoro Select
Tee Fitting, B 0.50in/T 0.25in, Nylon, PK10
Mfr # 19A641
Zoro # G4680191
original price:
$30.55
36% off
new price: $19.45
/pk 10, $1.94/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1/2 in x 1/4 in (Without Thread)
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Nylon
- Tubing Size 0.25 in, 0.5 in
- Self Extinguishing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19A641
- Zoro # G4680191
- UPC # 190735394199
- Country of Origin Thailand
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1/2 in x 1/4 in (Without Thread) |
Tubing Size | 0.25 in, 0.5 in |
Details
Corrugated Tubing Fitting Item | Tee Fitting |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Nylon |
Self Extinguishing | Yes |
For Use With | Other |
Temp. Range | 40 Degrees to 185 Degrees F |
Chemical Resistant | Yes |
IP Rating | Not Rated |
Item | Tee Fitting |
Self Extinguising | Yes |
Description/Special Features | Industrial, Medical and Electrical Applications, Provide Flexibility |
Shop By | Closeouts |
Color | Black |
Max. Operating Temperature | 185 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Description
Tee Fitting, Connection Type/Size 1/2 in x 1/4 in (Without Thread), Corrugated Tubing Fitting Material Nylon, Tubing Size 0.25 in, 0.5 in, Chemical Resistant Yes, For Use With EFC-07, EFC-17, Description/Special Features Industrial, Medical and Electrical Applications, Provide Flexibility, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Temp. Range 40 Degrees to 185 Degrees F, Max. Operating Temperature 185 Degrees F, Min. Operating Temperature 40 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK25 (RV10-38Q)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 17.50A, 600V AC, Indicating (LPJ-17-1/2SPI)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R9W)
- ALLEN TEL Cat 5e Patch Cable, 15 ft, White (AT1515EV-WH)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 100 ft (16Y259)
- ZORO SELECT Corrugated Tubing, Nylon, 3/8 in., 25 ft (16Y263)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 25 ft (16Y261)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 25 ft (16Y251)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 100 ft (16Y248)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- Zoro Select Corrugated Tubing & Fittings