Shop All Chrome-Moly Pipe Fittings
Zoro Select
Tee, Chrome Moly Steel, FSW, 3/4in.
Mfr # 1501600226
Zoro # G8205477
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F91 Chrome Moly Steel
- Basic Pipe Fitting Shape Tee
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1501600226
- Zoro # G8205477
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Outside Diameter | 1 1/2 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Tube Size | 3/4" |
Description
Tee, Chrome-Moly Steel, Phosphate, F91, Class Class 6000, 3/4 in, Female, Socket, 1 3/4 in, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 1 1/2 in, 6,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-KS-DST)
- ANDERSON METALS Pipe Nipple Brass 1/2X2-1/2 (38300-0825)
- ZORO SELECT Reducing Wye, 4 In x 3 In Hub (1WHW4)
- ZORO SELECT 3/4" Welded SS Blind Flange (4381003410)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300126)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 2in. (4001300740)
- ZORO SELECT Elbow 45 deg, Chrome Moly Steel, FSW, 1in. (2001300337)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001600140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300137)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001300726)
- Zoro Select Chrome-Moly Pipe Fittings