Shop All Chrome-Moly Pipe Fittings
Zoro Select
Tee, Chrome Moly Steel, FSW, 3/4in.
Mfr # 1501300240
Zoro # G8471391
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F22 Chrome Moly Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1501300240
- Zoro # G8471391
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side C Outside Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Tube Size | 3/4" |
Description
Tee, Chrome-Moly Steel, Phosphate, F22, Class Class 3000, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 1 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal Molded Disc A-15-A (5301111)
- MOEN Wand Kit Cp (169246)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011202S-PK10)
- DIXON Flange Adapter, 3 x 3 In, 125 psi, Aluminum (300-AL-AL)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600126)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 1in. (2001300226)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300126)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600137)
- ZORO SELECT Elbow 90deg, Chrome Moly Steel, 1-1/2in (3001300137)
- PLUMB PAK Connector Strt 1/2Fipx3/8Od (PP20073LF)
- Zoro Select Fittings