Shop All Chrome-Moly Pipe Fittings
Zoro Select
Tee, Chrome Moly Steel, FSW, 3/4in.
Mfr # 1501300226
Zoro # G7908661
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F91 Chrome Moly Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1501300226
- Zoro # G7908661
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side C Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Tube Size | 3/4" |
Description
Tee, Chrome-Moly Steel, Phosphate, F91, Class Class 3000, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 1 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Water Filter System, 0.5 micron, 15 1/2" H (US-DC3)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-VS)
- LEGEND VALVE 4" PRESS COUPLING w/ STOP (450-511P)
- SANITUBE T316 Check Valve, 1-1/2" Clamp (TCCV-150)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300126)
- ZORO SELECT Elbow 90deg, Chrome Moly Steel, 1-1/2in (3001300137)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 2in. (4001300740)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600126)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 1in. (2001300226)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300137)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001600140)
- Zoro Select Fittings