Shop All Chrome-Moly Pipe Fittings
Zoro Select
Tee, Chrome Moly Steel, FSW, 2in.
Mfr # 4001600237
Zoro # G7967626
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F11 Chrome Moly Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4001600237
- Zoro # G7967626
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side C Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Side B Outside Diameter | 3 1/4 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 3 1/4 in |
Tube Size | 2" |
Description
Tee, Chrome-Moly Steel, Phosphate, F11, Class Class 6000, 2 in, Female, Socket, 3 in, 2 in, Female, Socket, 3 1/4 in, 2 in, Female, Socket, 3 1/4 in, 6,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Battery Holder For Electronic Faucet (104459)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW100ORB)
- SHARKBITE SHARKBITE CAP 3/8"" LF. (U512LFA)
- DELTA Spray Hose And Diverter Assembly (RP60097)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300126)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600140)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1-1/2in. (3001300737)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 2in. (4001600240)
- ZORO SELECT Elbow 90deg, Chrome Moly Steel, 1-1/2in (3001300137)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001600140)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1/2in. (1001300740)
- Zoro Select Fittings