Shop All Chrome-Moly Pipe Fittings
Zoro Select
Tee, Chrome Moly Steel, FSW, 1in.
Mfr # 2001300240
Zoro # G8076616
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F22 Chrome Moly Steel
- Basic Pipe Fitting Shape Tee
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2001300240
- Zoro # G8076616
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Fitting Side C Outside Diameter | 1 3/4 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Tube Size | 1" |
Description
Tee, Chrome-Moly Steel, Phosphate, F22, Class Class 3000, 1 in, Female, Socket, 1 3/4 in, 1 in, Female, Socket, 1 3/4 in, 1 in, Female, Socket, 1 3/4 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Drain Coupling, Cast Bronze, C x C, 1/2 In (701D 1/2)
- THRIFCO PLUMBING 10 Inch High Angle Fan Spray (8430419)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-317ABCP)
- NVENT CADDY Cast Iron Split Ring Hanger, 4" (4550400PL)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300137)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 2in. (4001300740)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1/2in. (1001300740)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001600140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300126)
- Zoro Select Chrome-Moly Pipe Fittings