Shop All Chrome-Moly Pipe Fittings
Zoro Select
Tee, Chrome Moly Steel, FSW, 1/2in.
Mfr # 1001600240
Zoro # G8227904
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F22 Chrome Moly Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1001600240
- Zoro # G8227904
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Outside Diameter | 1 1/2 in |
Tube Size | 1/2" |
Description
Tee, Chrome-Moly Steel, Phosphate, F22, Class Class 6000, 1/2 in, Female, Socket, 1 1/2 in, 1/2 in, Female, Socket, 1 1/2 in, 1/2 in, Female, Socket, 1 1/2 in, 6,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 521619Ac 1" Sweat Thermo (521619AC)
- AEROQUIP PTFE Hose, 3/16 IDx12 L, Brass, 3000 PSI (1PCL6)
- ELKAY Elkay Deck Mnt Conceal Ws, At 12In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK810AT12T4)
- ASAHI Replacement Screen, 4" Size (3186040)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 1in. (2001600237)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1-1/2in. (3001300737)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600137)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001600140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300126)
- PLUMB PAK Connector Strt 1/2Fipx3/8Od (PP20073LF)
- Zoro Select Chrome-Moly Pipe Fittings