Shop All Chrome-Moly Pipe Fittings
Zoro Select
Tee, Chrome Moly Steel, FSW, 1/2in.
Mfr # 1001600237
Zoro # G8190201
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F11 Chrome Moly Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1001600237
- Zoro # G8190201
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Outside Diameter | 1 1/2 in |
Tube Size | 1/2" |
Description
Tee, Chrome-Moly Steel, Phosphate, F11, Class Class 6000, 1/2 in, Female, Socket, 1 1/2 in, 1/2 in, Female, Socket, 1 1/2 in, 1/2 in, Female, Socket, 1 1/2 in, 6,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 8mm / 5/16" OD x 100', Black (PE08M/516ABK)
- SMITH-COOPER MIP Premium Hose Bibb, NL 3/4" (4347003500)
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN/EXP Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN/EXP-AFC-RF-S4-1-94043)
- DANCO Sink Spray Hose Clear 48In (10341)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1-1/2in. (3001300737)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300137)
- ZORO SELECT Elbow 45 deg, Chrome Moly Steel, FSW, 1in. (2001300337)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300137)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1/2in. (1001300740)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600137)
- Zoro Select Chrome-Moly Pipe Fittings