Shop All Chrome-Moly Pipe Fittings
Zoro Select
Tee, Chrome Moly Steel, FSW, 1-1/2in.
Mfr # 3001300240
Zoro # G8418961
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F22 Chrome Moly Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3001300240
- Zoro # G8418961
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side C Outside Diameter | 2 1/2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Tube Size | 1-1/2" |
Description
Tee, Chrome-Moly Steel, Phosphate, F22, Class Class 3000, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G8-MF1200-2p-4111)
- ZURN 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (34-SXL)
- ANVIL 3/4" Male NPT Malleable Iron Square Head Plug Class 125 (0318902400)
- BIG JOHN Toilet Support, 5-7.5In, Wall Mount Toilet (612011919-S)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600140)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 2in. (4001600240)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300126)
- ZORO SELECT Elbow 90deg, Chrome Moly Steel, 1-1/2in (3001300137)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001300726)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- Zoro Select Fittings