Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket Cast Iron Sanitary Tee
Mfr # 220820
Zoro # G200722136
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220820
- Zoro # G200722136
- UPC # 810074080675
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 3 in x 4 in |
Overall Length | 8 in |
Pipe Size | 3 in, 4 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Bend Nominal Dimensions | 5 x 5 1/2 x 3 |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 3 in, Female, Socket, 3 3/8 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Manual Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-WF)
- LEGEND VALVE 3/4" S-611 PVC CHECK VALVE (203-204)
- SLOAN Friction Ring F3 Friction Ring Sj 1 (48 Pack) (5306056)
- DANCO Sink Hole Cover 1-1/4 Chrome (80246)
- ZORO SELECT 3/8" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P559)
- ZORO SELECT Socket x Socket Cast Iron Deep Seal P-Trap (222566)
- ZORO SELECT 1-1/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810027805)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220826)
- ZORO SELECT 3/8" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKR8)
- ZORO SELECT 4" x 2-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU73)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (ZFB220818)
- Zoro Select Fittings