Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket Cast Iron Sanitary Tee
Mfr # 220818
Zoro # G900722160
original price:
$44.44
9% off
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220818
- Zoro # G900722160
- UPC # 810074080668
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 6 7/8 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 4 1/2 x 5 1/2 x 2 2/8 |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 4 in x 2 in x 4 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Pipe Size | 2 in, 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 2 in, Female, Socket, 2 3/8 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Assy, Brass (1037022-BN)
- BRADFORD WHITE 243-43962-00 Outer Door / Fvir (243-43962-)
- ANDERSON METALS Coupling Brass 3/4Fpt (738103-12)
- ZORO SELECT Pipe Strap, Galvanized, 3/8 Size (GA-38PS)
- ZORO SELECT Black Nipple, Welded, 1/8x8 (793M16)
- ZORO SELECT Black Forged Steel Tee Class 3000 (1MNP8)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y62)
- ZORO SELECT Socket x Socket x Socket Cast Iron 1/4 in Bend Side Opening (220236)
- ZORO SELECT 3/8" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P508)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (2WU24)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- Zoro Select Black Pipe Fittings