Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket Cast Iron Sanitary Tee
Mfr # 220822
Zoro # G500722164
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220822
- Zoro # G500722164
- UPC # 810074080682
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Overall Length | 9 1/8 in |
Fitting Pipe Size | 4 in x 4 in x 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Bend Nominal Dimensions | 5 1/2 x 5 1/2 x 3 5/8 |
Fitting Side C Outside Diameter | 4 7/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- ZURN Shower Valve Repair Kit (RK7000-50)
- LEGRIS Barbed, Push-to-Connect Plug-In Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3188 08 00)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HF)
- ZORO SELECT FBSPT Iron Black Coated Malleable Iron Pipe Fitting (793FH1)
- ZORO SELECT 1/2" Female NPT Black Forged Steel Half Coupling (1MNB6)
- ZORO SELECT 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P476)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P474)
- ZORO SELECT 3" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MNB1)
- ZORO SELECT Socket Cast Iron Cleanout (228562)
- PROSOURCE Cap Black Malleable 2In (18-2B)
- Zoro Select Black Pipe Fittings