Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket Cast Iron Sanitary Tee
Mfr # 220810
Zoro # G000722275
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Female Tee
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220810
- Zoro # G000722275
- UPC # 810074080620
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 2 3/8 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 6 7/8 in |
Bend Nominal Dimensions | 4 1/2 x 4 1/2 x 2 2/8 |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Description
Female Tee, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/4 in, BSPT (ZUSA-PF-10279)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/4 in Pipe Size (8040H007)
- ZORO SELECT CPVC Transition Female Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FNPT x CTS Hub (4135-007SS)
- SPEAKMAN SPK-57633US 3/8" OD x 1/2" FIP x 30" Stainless Steel Faucet Connector (SPK-57633US)
- ZORO SELECT 3/8" Female NPT x Female NPT Black Forged Steel Coupling (1MNA2)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU4)
- ZORO SELECT 3" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (5PAL1)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ4)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5642)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND4)
- ZORO SELECT Pipe Flange, Steel, Threaded, 4" Pipe Size (BULK-PF-416)
- Zoro Select Fittings