Shop All Carbon Steel Pipe Fittings
Zoro Select
Tee, Carbon Steel, 150, 1/4-18, FNPT, PK5
Mfr # 5RLK4
Zoro # G6442387
product price: $14.29
/pk 5, $2.86/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLK4
- Zoro # G6442387
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4"-18 |
Pipe Size (Fittings) | 1/4"-18 |
Pipe Size | 1/4 in |
Fitting Thread Size C | 1/4 in -18 |
Thread Size | 1/4-18 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4 in -18 |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Side C Nominal Pipe Size | 1/4 in |
Description
Tee, Carbon Steel, Zinc Plated, Class 150, 1/4 in, Female, NPT, 18, 1/4 in -18, 1/4 in, Female, NPT, 18, 1/4 in -18, 1/4 in, Female, NPT, 18, 1/4 in -18, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 14)
- NDS Ball Valve, PVC Body, 1/2" Pipe Sz (E1410-05)
- WHITEHAUS Old Fashioned Country Fireclay Utility Sink W/ High Backsplash, Black (OFCH2230-BLACK)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2374 psi (091-060-050)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 2in. (4001300171)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (020-020-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-011)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 3/4in. (150770350271)
- J.W. WINCO J.W. Winco GN 749 Threaded Pipe Plugs, Steel, Zinc Plated, w/ NBR Synthetic Rubber Seal, M 10 x 1 (749-M10X1-A)
- Zoro Select Fittings