Shop All Carbon Steel Pipe Fittings
Zoro Select
Tee, Carbon Steel, 150, 1/2-14, FNPT, PK5
Mfr # 5RLK6
Zoro # G6387927
product price: $32.79
/pk 5, $6.56/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLK6
- Zoro # G6387927
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2"-14 |
Pipe Size (Fittings) | 1/2"-14 |
Pipe Size | 1/2 in |
Fitting Thread Size C | 1/2 in -14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 1/2 in -14 |
Thread Size | 1/2-14 |
Description
Tee, Carbon Steel, Zinc Plated, Class 150, 1/2 in, Female, NPT, 14, 1/2 in -14, 1/2 in, Female, NPT, 14, 1/2 in -14, 1/2 in, Female, NPT, 14, 1/2 in -14, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SHARKBITE TEE 3/8"" LF (U360LFA)
- INSTA-CLAMP 1.00 In SS Solder Joint Leak Repair Clamp (3146010030WT)
- SUMNER Jack Stand (787900)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP72568SS)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-080-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-030-000)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1-1/2in. (300280350271)
- ZORO SELECT High Pressure Hex Nipple 1/4X1/8", PK10 (5RLA2)
- ZORO SELECT Tee, Low Temp Steel, FSW, 1-1/2in. (3001300271)
- Zoro Select Fittings