Shop All Brass Pipe Fittings
Zoro Select
Tee, Brass, 3/8 in Pipe Size, Female BSPT
Mfr # ZUSA-PF-10451
Zoro # G100425281
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Standards NSF 61
- Overall Length 2 1/4 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10451
- Zoro # G100425281
- UPC # 193005112981
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 1/4 in |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Tee, Brass, Class Class 125, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- ANVIL 3/8" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310027008)
- ZORO SELECT Cam and Groove Coupling, 1/2", Aluminum, Connection Type: NPT (PLE61)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF 25AUBZ3)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/4" x 1/8" Pipe Size (706228-0402)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 1/8" Pipe Size (6AYT2)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/2" x 1" Pipe Size (1VGE9)
- ZORO SELECT Brass Branch Tee, FNPT x FNPT x MNPT, 1/2" Pipe Size (6AYV8)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/4 in, NPT (ZUSA-PF-10240)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, BSPT (ZUSA-PF-10272)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCU4)
- Zoro Select Brass Pipe Fittings