Shop All Brass Pipe Fittings
Zoro Select
Tee, Brass, 1/4 in Pipe Size, Female BSPT
Mfr # ZUSA-PF-10450
Zoro # G000425336
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Color Brown
- Connection Type Threaded
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10450
- Zoro # G000425336
- UPC # 193005112974
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Description
Tee, Brass, Class Class 125, 1/4 in, Female, BSPT, 19, 1/4 in, Female, BSPT, 19, 1/4 in, Female, BSPT, 19, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Headrail, 98" D, 1 3/4" H, 1 3/8" W, Al/SS (40-8440981)
- SLOAN 1.6/1.1 gpf, Chrome Plated, Double Flush, Toilet Manual Dual Flush Valve (WES115)
- AMERICAN STANDARD Handle Kit (Cadet) 8115/8114 (M962133-0020A)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (22UL34)
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1" Pipe Size (22UL03)
- ZORO SELECT Brass Cap, FNPT, 1/4" Pipe Size (6AYZ3)
- ZORO SELECT Hex Bushing, Brass, 1/4 x 1/8 in, NPT (ZUSA-PF-10608)
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" x 1/4" Pipe Size (706235-0604)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/8" Pipe Size (706115-06)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (2CFH1)
- Zoro Select Brass Pipe Fittings