Shop All Brass Pipe Fittings
Zoro Select
Tee, Black Zinc-Plated Brass, 1/4 in
Mfr # ZUSA-PF-9110
Zoro # G400424687
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Non-Potable Water, Oil
- Connection Type Threaded
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9110
- Zoro # G400424687
- UPC # 193005129293
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
Tee, Brass, Black Zinc-Plated, Class Class 1000, 1/4 in, Female, NPTF, 18, 1/4 in, Female, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049601)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, DOUBLE HOOKED STAINLESS STEEL (PF276032)
- WATTS Pressure Regulator, FNPT Connection (BD1156F)
- ZORO SELECT Half Coupling, 2"150,304, Thrd Heavy (4381031880)
- ZORO SELECT Brass Cross, FNPT, 3/8" Pipe Size (6AYY9)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 1/4" Pipe Size (706120-0804)
- ZORO SELECT Brass Coupling, FNPT, 1/2" x 1/8" Pipe Size (22UL48)
- ZORO SELECT 45 Elbow Adapter, Brass, 1/4 in, NPTF (ZUSA-PF-9047)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2-1/2" x 2" Pipe Size (1VGB4)
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10332)
- THRIFCO PLUMBING 1/4 Inch Brass Counter Sink Plug (9318116)
- Zoro Select Brass Pipe Fittings