Shop All Aluminum Pipe Fittings
Zoro Select
Tee, Aluminum, 2 in, FNPT, Class 150
Mfr # ZUSA-PF-9534
Zoro # G7689513
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Tee
- Connection Type Threaded
- Color Silver
- Standards MIL-DTL-52618-E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9534
- Zoro # G7689513
- UPC # 193005063320
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Tee, Aluminum, Class Class 150, 2 in, Female, NPT, 12, 2 in, Female, NPT, 12, 2 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-6)
- SIOUX CHIEF SADDLE TEE PVC 4X2"" (891-0412P)
- RELIANCE WATER HEATERS VALV WTR HEATR 2""SHANK (100108270)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (469-060)
- ZORO SELECT Hex Bushing, Aluminum, 1/4 x 1/8 in (ZUSA-PF-9391)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 1/2", Class 150 (ZUSA-PF-9402)
- ZORO SELECT 90 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9494)
- ZORO SELECT Straight Union, Aluminum, 1/2 in, FNPT (ZUSA-PF-9435)
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 3/4", Class 150 (ZUSA-PF-9403)
- HENCO Box of 25 Aluminum 3/4In x Cl Pipe Nipple (888728)
- Zoro Select Aluminum Pipe Fittings