Shop All Polyethylene Pipe Fittings
Zoro Select
Tee, 8 In, Polyethylene
Mfr # 153208016
Zoro # G7801035
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8"
- Specific Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
- Temp. Range -30 Degrees to 85 Degrees F
- Connection Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153208016
- Zoro # G7801035
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Pipe Size | 8 in |
Dimension Ratio | 11 |
Fitting Pipe Size | 8 in x 8 in x 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side C Nominal Pipe Size | 8 in |
Description
Tee, Polyethylene, Schedule SDR 11, 8 in, Butt Weld, 8 in, Butt Weld, 8 in, Butt Weld, -30 Degrees to 85 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Exclusively Orgill Toilet Flush Lever, Front Mounting, 8 in L Flush Arm, SteelZinc (24375)
- CECILWARE Dipperwell Faucet For - Part# Gmf10 (GMF10)
- AMERICAN STANDARD Spray Pekoe-2.2 Gpm-Ss (M962683-075220A)
- KINGSTON BRASS KB531V Valve Only For KB531 KB531L, Polished Chrome (KB531V)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10 (N8HDPE)
- ZORO SELECT Elbow, 3 In, Polyethylene (153108013)
- ZORO SELECT Elbow, 2 In, Polyethylene (153108011)
- ZORO SELECT End Cap, 6 In, Polyethylene (153968015)
- ZORO SELECT Elbow, 4 In, Polyethylene (153108014)
- ZORO SELECT Tee, 2 In, Polyethylene (153208011)
- SHARKBITE-CASH ACME 0.5 in.Copper Tube Pex Stick Red (192348)
- Zoro Select Polyethylene Pipe Fittings