Shop All Ductile Iron Pipe Fittings
Zoro Select
Tee, 6", Iron, 1000 psi
Mfr # 0390016921
Zoro # G1094615
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390016921
- Zoro # G1094615
- UPC # 690291106859
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Nominal Size | 6" |
Pipe Size (Fittings) | 6" |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in x 6 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Pipe Size | 6 in |
Description
Tee, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 in, Grooved, 6 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Vault 24 X 18-1/4 X 9-3/8 Undermount Single-Bowl Medium Kitchen Sink (3822-NA)
- PROSOURCE Pipe Nipple Galv 3/4X24 (GN 3/4X24-S)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 9 In L (24500023809000)
- ELKAY Sink, 16 Ga, SS, 32.5x18x10", Undr (EFRU311610T)
- ZORO SELECT Concentric Reducer, 16"x12", 125, Flg, Black (4319000480)
- ZORO SELECT Concentric Reducer, 8"x5", 125, Flg, Black (4319000408)
- ZORO SELECT Concentric Reducer, 14"x10", 125, Flg, Black (4319000464)
- ZORO SELECT Tee, 2-1/2", Iron, 1000 psi (0390016822)
- ZORO SELECT Clamp-T w/ FNPT Branch, 3x2", Iron, 500psi (0390171189)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x6", 125, Flg, Blk (4319001762)
- ZORO SELECT Reducing Tee, 4" x 4" x 3", Iron, 1000 psi (0390017440)
- Zoro Select Fittings