Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 4", 150,304, Thrd Heavy
Mfr # 4381033510
Zoro # G1562570
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381033510
- Zoro # G1562570
- UPC # 092201365293
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Description
Tee,4",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flint Torch Lighter, Metal (45209)
- SANI-LAV Insulated Cover, 6-1/8" Black (N8BC)
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND07)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310520002)
- ZORO SELECT Tee, 3/8", 150,304, Thrd Heavy (4381033420)
- ZORO SELECT Tee, 1", 150,304, Thrd Heavy (4381033450)
- ZORO SELECT Tee, 1/2", 150,304, Thrd Heavy (4381033430)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 3/8 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT (400B113N038014)
- ZORO SELECT 1/2" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N012018)
- ZORO SELECT Reduce Coupling, 2"x1-1/4", 150,316, Thrd (4381036540)
- THRIFCO PLUMBING 2 Inch 90 Elbow Stainless Steel, Bulk (8917010)
- Zoro Select Stainless Steel Pipe Fittings