Shop All Push-to-Connect Tube Fittings
Zoro Select
Push-to-Connect Tee, 3/8 in Tube Size, Brass, Silver
Mfr # 22FR65
Zoro # G6100333
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Tee
- Fitting Connection Type Tube
- Tube Size 3/8 in
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FR65
- Zoro # G6100333
- UPC # 190735427354
- Country of Origin Multiple
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Compatible Copper Tube Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Tee, Application Air, Non-Potable Water, Oils, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" COPPER CAP (450-488)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04014)
- SMITH-COOPER Cross, 3/4", 125, Brz Nl (4385008880)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- ZORO SELECT Push-to-Connect Bulkhead Union, 1/2 in Tube Size, Brass, Silver (22FR69)
- ZORO SELECT 1/2" Push-to-Connect Brass Male Adapter (UIP120)
- ZORO SELECT Elbow, Stainless Steel, Not Applicable (SS823R)
- ZORO SELECT Push-to-Connect Union, 1/8 in Tube Size, Brass, Silver (22FR59)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Brass, Silver (22FR80)
- ZORO SELECT Push-to-Connect Coupling, 1/2 in Tube Size, Brass, Brown (75194LF)
- NORGREN Push-to-Connect, Threaded Hex Adapter, 5/32 in Tube Size, PBT, White, 10 PK (M02250406)
- Zoro Select Push-to-Connect Tube Fittings