Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 3/8", 150,316, Thrd Heavy
Mfr # 4381037420
Zoro # G1564628
original price:
$6.10
13% off
new price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037420
- Zoro # G1564628
- UPC # 092201366795
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Description
Tee,3/8",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908209)
- ZORO SELECT 90 Deg Elbow, 3 In Hub (1WHZ4)
- MAYFAIR Toilet Seat Rnd Ivy Wh (34EC 000)
- SPEAKMAN Vb Check Assembly (G05-0672)
- ZORO SELECT Tee, 1/2", 150,316, Thrd Heavy (4381037430)
- ZORO SELECT Tee, 1/8", 150,316, Thrd Heavy (4381037400)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX9)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,316, Thrd Heavy (4381034470)
- ZORO SELECT 2" x 1" FNPT 316 SS Reducing Coupling (60RC111N020010)
- ZORO SELECT Reducing Tee, 304 SS, 1 1/2 x 1 1/2 x 1/2 (4381011050)
- ZORO SELECT Hex Bushing, 2-1/2"x3/4", 150,304, Thrd (4381031350)
- Zoro Select Stainless Steel Pipe Fittings