Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 3/8", 150,304, Thrd Heavy
Mfr # 4381033420
Zoro # G1562449
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381033420
- Zoro # G1562449
- UPC # 092201365200
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Item | Tee |
Description
Tee,3/8",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 3/8 In, 10 to 125 psi (3/8 LF26A 10-125)
- ZORO SELECT Expansion Joint, Threaded Union, 3in. Pipe (TU-48-EE)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished Chrome (333-665PSHABCP)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265750)
- ZORO SELECT Tee, 1", 150,304, Thrd Heavy (4381033450)
- ZORO SELECT Tee, 1/2", 150,304, Thrd Heavy (4381033430)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N112010)
- ZORO SELECT Pipe Flange, 304/304L SS, 1 1/2" Pipe Size (4381000440)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307001306)
- ZORO SELECT 1" x 1/2" FNPT 316 SS Reducing Coupling, Max. Pressure: 300 psi (60RC111N010012)
- LEGEND VALVE 1/2" X 7" 304 SS NIPPLE (304-071)
- Zoro Select Stainless Steel Pipe Fittings