Shop All Push-to-Connect Tube Fittings
Zoro Select
Push-to-Connect Tee, 3/4 in x 1/2 in x 3/4 in Tube Size, Brass, Brown
Mfr # 75026LF
Zoro # G4765868
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Tee
- Fitting Connection Type Push x Push
- Tube Size 3/4 in x 1/2 in x 3/4 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75026LF
- Zoro # G4765868
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in x 1/2 in x 3/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Description
Tee, Application Non-Potable Water, Potable Water, Color Brown, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 3/4 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Tee, Standards cUPC, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P524)
- DELTA Screws 2, Extra Long, Escutcheon Trm, Finish: Matte Black (RP12630BL)
- ZORO SELECT 3/8" NPT Bronze Swing Check Valve (10F289)
- LEGEND VALVE 1-1/2" S-608 ABS BALL VALVE (201-467)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR89)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Brass, Silver (22FR80)
- ZORO SELECT Push-to-Connect Coupling, 3/4 in x 1/2 in Tube Size, Brass, Brown (75013LF)
- ZORO SELECT Push-to-Connect Tee, 1/2 in Tube Size, Brass, Brown (75023LF)
- ZORO SELECT Male Adapter, 1" Tube Size, Brown (UIP140)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Brass, Silver (22FR81)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/2 in Tube Size, Nylon, Black, 10 PK (3014 62 22)
- Zoro Select Tube Fittings