Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 316 SS, 3/4", Female BSPT, Class 150
Mfr # ZUSA-PF-7482
Zoro # G200421220
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Standards ISO 7-1
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7482
- Zoro # G200421220
- UPC # 193005123956
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Description
Tee, Stainless Steel, 316, Class Class 150, 3/4 in, Female, BSPT, 14, 3/4 in, Female, BSPT, 14, 3/4 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831034608)
- ZORO SELECT Tubing, 5/32 In OD, 100 Ft L, Green (PU532AG)
- OTC Change Quick Filter (19776)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-08-06-SS)
- ZORO SELECT Tee, 316 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-7481)
- ZORO SELECT Reduce Coupling, 2-1/2"x3/4", 150,304, Thrd (4381032570)
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307000468)
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381002670)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 10 (4381011670)
- ZORO SELECT Hex Bushing, 1"x1/2", 150,316, Thrd Heavy (4381034930)
- ZORO SELECT Coupling, 1-1/4", 150,304, Thrd Heavy (4381030460)
- Zoro Select Fittings