Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 316 SS, 3/4", Female BSPP, Class 150
Mfr # ZUSA-PF-7487
Zoro # G600421240
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Pipe Size 3/4 in
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7487
- Zoro # G600421240
- UPC # 193005124007
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Tee, Stainless Steel, 316, Class Class 150, 3/4 in, Female, BSPP, 14, 3/4 in, Female, BSPP, 14, 3/4 in, Female, BSPP, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Cane Apron (LKAPREZL)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- JONES STEPHENS Brass, Raised Head, Plug (P50300)
- KINGSTON BRASS Restoration, Tub And Shower Valve Only, Chrome (KB36310V)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW2)
- ZORO SELECT Hex Bushing, 1/2"x3/8", 150,304, Thrd (4381031050)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Coupling (60FC111N038)
- ZORO SELECT 1-1/4" FNPT SS Half Coupling (4381035660)
- ZORO SELECT Union, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8136)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi (60TE111N034)
- ZORO SELECT Hex Bushing, 4"x2", 150,316, Thrd Heavy (4381035320)
- Zoro Select Stainless Steel Pipe Fittings