Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 316 SS, 2 in Pipe Size, Buttweld
Mfr # 4381015250
Zoro # G400441745
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Butt Weld Butt Weld Butt Weld
- Connection Type Butt Weld
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381015250
- Zoro # G400441745
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 in |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | Stainless Steel |
Item | Tee |
Pipe Fitting Connection Type | Butt Weld Butt Weld Butt Weld |
Connection Type | Butt Weld |
Color | Silver |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Fitting Side B Type | Butt Weld |
Fitting Side C Type | Butt Weld |
Fitting Side A Type | Butt Weld |
Pressure Level | Low Pressure (100-299 psi) |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | 316 Stainless Steel |
Material Grade | 316 |
For Pipe Schedule | 10 |
Includes Seal | No |
Maximum Operating Pressure | 275 psi @ 150 Degrees F |
Fitting Shape | Tee |
Description
Tee, Stainless Steel, 316, For Pipe Schedule 10, 2 in, Butt Weld, 2 in, 2 in, Butt Weld, 2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 2 in Pipe Size (429020BC)
- ZORO SELECT Tee, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8222)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-2MB)
- DIXON Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, Brass (G100-A-BR)
- ZORO SELECT Tee, 316 SS, 3 in Pipe Size, Buttweld (4381015270)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 3/8 x 1/8 (ZUSA-PF-7829)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N034)
- ZORO SELECT 3" x 2-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N030212)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381004420)
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381016320)
- LEGEND VALVE 1/4" x 7" 304 SS NIPPLE (304-031)
- Zoro Select Stainless Steel Pipe Fittings