Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 316 SS, 1/2", Female BSPT, Class 150
Mfr # ZUSA-PF-7481
Zoro # G400421105
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Color Silver
- Standards ISO 7-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7481
- Zoro # G400421105
- UPC # 193005123949
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Tee, Stainless Steel, 316, Class Class 150, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG union, 1/2" x 1/2" (25701)
- APOLLO PEX-A 3/4 in. Expansion PEX in to X 3/4 in. D Barb Brass 90 Degree Elbow (EPXE3434)
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211209)
- WEBSTONE Tankless Water Heater Valve, 3/4 In, Brass (54443WPR)
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-7482)
- ZORO SELECT 2" FNPT 304 SS 45 Degree Elbow (404E111N020)
- ZORO SELECT 3" MNPT x FNPT 304 SS Street Elbow (40SE113N030)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS (ZUSA-PF-2681)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS, 6" L (ZUSA-PF-1482)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001800)
- LEGEND VALVE 3/4" x CLOSE 316 SS NIPPLE (316-080)
- Zoro Select Fittings