Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 304 SS, 6 in Pipe Size, Buttweld
Mfr # 4381011700
Zoro # G000441657
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Butt Weld Butt Weld Butt Weld
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381011700
- Zoro # G000441657
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in x 6 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | Stainless Steel |
Item | Elbow |
Pipe Fitting Connection Type | Butt Weld Butt Weld Butt Weld |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Color | Silver |
Connection Type | Butt Weld |
Maximum Operating Pressure | 275 psi @ 150 Degrees F |
Fitting Shape | Tee |
Fitting Side B Type | Butt Weld |
Fitting Material | 304 Stainless Steel |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Side C Type | Butt Weld |
For Pipe Schedule | 10 |
Material Grade | 304 |
Fitting Side A Type | Butt Weld |
Pressure Level | Low Pressure (100-299 psi) |
Description
Tee, Stainless Steel, 304, For Pipe Schedule 10, 6 in, Butt Weld, 6 in, 6 in, Butt Weld, 6 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008R)
- GROHE Blue Filter Activated Carbon Chrome (40547001)
- ZORO SELECT 6" Welded SS Slip-On Flange (4381002300)
- BRADLEY Heat Trace Scald Protection Valve (S45-1702)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (404E111N010)
- ZORO SELECT 1" FNPT SS Half Coupling (4307001514)
- ZORO SELECT Square Head Plug, 316 SS, 1/8", BSPT (ZUSA-PF-7541)
- ZORO SELECT 1/2" Socket Weld SS Cap (4307004212)
- ZORO SELECT Coupling, 3/8", 150,304, Thrd Heavy (4381030420)
- ZORO SELECT Flange, Weld Neck, 316 SS, 2" Pipe Size (BULK-PF-782)
- KINGDOM 1/2 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-08)
- Zoro Select Stainless Steel Pipe Fittings