Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 304 SS, 3/4", Female BSPT, Class 150
Mfr # ZUSA-PF-8222
Zoro # G600420908
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Standards ISO 7-1
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8222
- Zoro # G600420908
- UPC # 193005122416
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Tee, Stainless Steel, 304, Class Class 150, 3/4 in, Female, BSPT, 14, 3/4 in, Female, BSPT, 14, 3/4 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNB20)
- BRASS CRAFT SERVICE PARTS 58x38 CHR ANG Valve (G2CR19X CD)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,304, Thrd Heavy (4381030670)
- GROHE Euphoria Euph Cosmopolitan 180 Headshowe (27492000)
- ZORO SELECT Tee, 304 SS, 3/8", Female BSPT, Class 150 (ZUSA-PF-8220)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8221)
- ZORO SELECT 316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N034)
- ZORO SELECT 2" FNPT 316 SS Threaded Union (600U111N020)
- ZORO SELECT 2" FSW 304/304L SS Tee (4001300212)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381006010)
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- Zoro Select Stainless Steel Pipe Fittings