Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 304 SS, 1/8"Pipe Size, Female NPT
Mfr # ZUSA-PF-7886
Zoro # G900420844
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/8 in
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
- Standards ANSI B31.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7886
- Zoro # G900420844
- UPC # 193005127190
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Description
Tee, Stainless Steel, 304, 1/8 in, Female, NPT, 27, 1/8 in, Female, NPT, 27, 1/8 in, Female, NPT, 27, 6,100 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Seat and Spring Repair Kit, Faucet, PlasticRubberStainless Steel (80704)
- SANI-LAV Floor Mount, 5 Hole, Single Foot Pedal, Stainless, Wash Station (510F1)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9807-007)
- KOHLER 8 in Mount, 3 Hole Devonshire Deck-/Rim-Mount High-Flow, Polished Brass (T398-4-PB)
- ZORO SELECT Tee, 304 SS, 1/4"Pipe Size, Female NPT (ZUSA-PF-7887)
- ZORO SELECT 1" Butt Weld 304L SS Tee Sch 10 (4381011620)
- ZORO SELECT Street 90 deg, 3", 150,316, Thrd Heavy (4381037100)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPT (ZUSA-PF-7986)
- ZORO SELECT Hex Bushing, 1/2"x1/4", 150,304, Thrd (4381031040)
- ZORO SELECT 3/4" FNPT 304 SS 90 Degree Elbow (2UA58)
- ZORO SELECT Hex Bushing, 2-1/2"x1-1/2", 150,304, Thrd (4381031380)
- Zoro Select Stainless Steel Pipe Fittings