Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 304 SS, 1/4"Pipe Size, Female NPT
Mfr # ZUSA-PF-7887
Zoro # G400420825
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7887
- Zoro # G400420825
- UPC # 193005127206
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Tee, Stainless Steel, 304, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18, 6,200 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C Copper Union (U733 1/2)
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (7221490)
- KISSLER Two-Handle Cartridge, Fits Delta (PB1745)
- BASIKS 1/2", Threaded, PVC, Y Strainer, PVC, 1/2", EPDM, Threaded, 150 PSI (YS53-050EPT-PV)
- ZORO SELECT Tee, 304 SS, 1/8"Pipe Size, Female NPT (ZUSA-PF-7886)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017810)
- ZORO SELECT Elbow, 90 deg, 3/4", 150,316, Thrd Heavy (4381034440)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- ZORO SELECT 2" Socket Weld SS Weldable Outlet Sch 40 (4307002570)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/8", NPT (ZUSA-PF-7869)
- LEGEND VALVE 1/2" X 4" 304 SS NIPPLE (304-066)
- Zoro Select Stainless Steel Pipe Fittings