Shop All Stainless Steel Pipe Fittings
Zoro Select
Tee, 304 SS, 1/2", Female BSPT, Class 150
Mfr # ZUSA-PF-8221
Zoro # G800420890
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Female BSPT x Female BSPT x Female BSPT
- Standards ISO 7-1
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8221
- Zoro # G800420890
- UPC # 193005122409
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Tee, Stainless Steel, 304, Class Class 150, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, Size 3/4 In (4550075EG)
- K-FLEX USA 2-1/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100218)
- MILTON 10 PK PTC Swivel Elbow, 1/8" MNPT, 5/16" OD, PK10 (2202-5)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40612)
- ZORO SELECT Tee, 304 SS, 3/8", Female BSPT, Class 150 (ZUSA-PF-8220)
- ZORO SELECT Tee, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8222)
- ZORO SELECT 1/4" FNPT SS 45 Degree Elbow (4307000152)
- ZORO SELECT Coupling, 2"150,316, Thrd Heavy (4381034280)
- ZORO SELECT Street 90 deg, 3", 150,316, Thrd Heavy (4381037100)
- ZORO SELECT 1/4" FNPT SS Threaded Cap (4307001104)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" x 1/4" MNPT (ZUSA-PF-4613)
- Zoro Select Stainless Steel Pipe Fittings